Shop All Plastic Bags
Medegen
4" x 6" Zip Closure Bags, White, PK 1000
Mfr # Z2.0406W
Zoro # G3171660
product price: $32.49
/pk 1000, $0.03/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen
- MFR # Z2.0406W
- Zoro # G3171660
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 4" x 6" |
Details
Item | Zip Closure Bags |
Color | White |
Hang Hole | No |
Description
Zip Closure Bag,White,4 In.x6 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Orange, PK12 (30006)
- LABELWORKS PX Label Tape, Blck/Wht, Strng Adhsive, 3/4" W (218IBWPX)
- DUCK BRAND Packaging Tape, 1.88"x54.6yds, 2.6mil, 8/PK, Clear 6PK (DUC282195)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- ZORO SELECT 18" x 8" Open Poly Bags, 1.50 mil, Clear (5DTF3)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRV8)
- PARTNERS BRAND 4" x 14" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB741)
- ZORO SELECT 30" x 30" Open Poly Bags, 4 mil, Clear (5DHY8)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 2X3 1000PK (CLI47223)
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.40 mil, Clear, PK 2000 (4DKX4)
- Medegen Plastic Bags