Shop All Plastic Bags
Medegen
12" x 15" Zip Closure Bags, Clear, PK 1000
Mfr # Z2.1215
Zoro # G3171828
product price: $162.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medegen
- MFR # Z2.1215
- Zoro # G3171828
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 12" x 15" |
Details
Item | Zip Closure Bags |
Color | Clear |
Hang Hole | No |
Description
Zip Closure Bag,Clear,12 In.x15 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Clear, 48mm x 914m, PK6 (371)
- EZ WRAP N GO Strap with Handle, Red, Nylon, 16 in. L (EZWRANGOSYS)
- ACCO Self-Adhesive Paper Fasteners, 1" Capacity, 2.75" Center, Brown, PK100 (A7070011K)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1870)
- ZORO SELECT 24" x 18" Open Poly Bags, 6 mil, Clear, PK 250 (5DRC8)
- ZORO SELECT 4" x 2" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW06)
- SEALER SALES 6in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0612-1000)
- COSCO Thank You Plastic Bags, .55 Mil, 11"x22", 250/BX, White 250PK (COS063036)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 33 Gallon Bags Case of 125 bags, 125PK (L3339C70)
- PARTNERS BRAND 6" x 20" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1122)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1000 (504B-1M)
- Medegen Plastic Bags