Shop All Exit Device Trims
Medeco Security Locks
Von Duprin Von Duprin Trims
Mfr # 54725L0
Zoro # G810050919
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Medeco Padlocks
- Application Padlock
- Color Grey
- Cylinder Type Less Cylinder
- Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco Security Locks
- MFR # 54725L0
- Zoro # G810050919
- UPC # 197163246557
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Use With | Medeco Padlocks |
Application | Padlock |
Color | Grey |
Cylinder Type | Less Cylinder |
Finish | Grey |
Includes | Padlock |
Description
Padlock, Shrouded, 7/16 in. Dia. X 3/4 in. Clearance Shackle, Less Cylinder, Non-Key Retaining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 625)
- KABA ILCO Key Blank, NS, 1A1K1, Best, PK50 (1A1K1)
- RAYMOND Extension Spring, Standard Steel, PK6 (020033000)
- BEST Peaks Uncut Key, B10 Keyway (1AK1B1017)
- CORBIN RUSSWIN Left Hand Reverse Nightlatch Newport Lever Escutcheon Exit Trim Less Cylinder Satin Stainless Steel (N957ET630LHRLC)
- YALE COMMERCIAL Dummy Trim Pull with Thumbpiece Exit Device Trim US32D 630 Satin Stainless Steel Finish (635F630)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US32D (512NL US32D)
- HAGER 47CE WTN US32D LHR Exit Device Trim (47CE WTN LHR US32D)
- VON DUPRIN Lever, Left Hand Reversible, Silver (230L-06 SP28 LHR)
- SARGENT Wing Pull Lever, 28 Series, Satin Chrome (814 HTB EN)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC600F-26D)
- Medeco Security Locks Exit Device Trims