Shop All Exit Devices
Medeco Security Locks
Sargent Sargent Exit Device Accessories and Kits
Mfr # 5451F00T-DLT
Zoro # G710050477
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- Cylinder Type Conventional Cylinder
- Application Padlock
- Includes Padlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco Security Locks
- MFR # 5451F00T-DLT
- Zoro # G710050477
- UPC # 197163246458
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Grey |
Color | Grey |
Cylinder Type | Conventional Cylinder |
Application | Padlock |
Includes | Padlock |
Description
Padlock, Indoor/Outdoor, 5/16 in. Dia. X 2-3/8 in. Clearance Shackle, DL Keyway, Pinned, Non-Key Retaining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2168pri8401LH10B4916)
- M-D ADJ STORM DOOR SWEEP36"" (19105)
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- STRYBUC 23in Window Channel Balance (60-222-28)
- FALCON Surface Exit Device, 36", SP28 (19-R-EO SP28 3)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Bo (9847WDCEO-F 3 26D LBR)
- ADAMS RITE Elec Surface Pushbar Device, Monitored, 36", US28 (8099-M2-3136)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 US28)
- SARGENT Grade 1 Rim Exit Device, Wide Stile Pushpad, 36-in Fire-Rated Device, Exit Only, Electric Latch Retr (125556-8810F 32D)
- JACKSON Dark Bronze 48 10 Series Left Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095LC4313)
- DETEX Rim Exit Device with Alarm, 48 in. W (V40 EB-W CD 628 99 48)
- Medeco Security Locks Exit Devices