Shop All Exit Devices
Medeco Security Locks
Sargent Sargent Exit Device Accessories and Kits
Mfr # 5431FL0
Zoro # G210050281
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Cylinder Type SFIC Prep Less Core
- Color Grey
- Application Padlock
- Includes Padlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco Security Locks
- MFR # 5431FL0
- Zoro # G210050281
- UPC # 197163246403
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Grey |
Cylinder Type | SFIC Prep Less Core |
Color | Grey |
Application | Padlock |
Includes | Padlock |
Description
Padlock, Indoor/Outdoor, 5/16 in. Dia. X 2-3/8 in. Clearance Shackle, SFIC Prep, Less Core, Non-Key Retaining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Chrome, Black Contemporary Cabinet Knob (BP30304014090)
- VON DUPRIN 88 Series, NL-TP Conversion Plate (050102 26D)
- PRIME-LINE Bi-Fold Door Hardware Repair Kit, Includes Top and Bottom Brackets (N 7534)
- RICHELIEU 72inch 1820 mm Track, BiFold Door Hardware Kit, White (14028WBC)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Dark Bronze Anodi (25-R-L-NL-D 3 313AN RHR)
- DETEX Fire Rated Alarmed Panic Device, Keyless, Less Dogging, 48", US28 (FV40 EB LD 628 99 48)
- YALE 7000 Series Grade 1 Surface Square Bolt Exit Device, 36", US32D (7150 36 630)
- JACKSON Dark Bronze Thumbturn Dogging Pin Assembly for Model 1085 Concealed Vertical Rod Panic Exit Devices (301117313)
- FALCON Night Latch Lever, Dane, Satin Chrome (510L-NL-D US26D)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED314367689)
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- Medeco Security Locks Exit Devices