Shop All Keyed Entry Door Handles
Medeco Security Locks
Sargent 6500-Line Bored Lever Locks
Mfr # 652650T-101-26-60P
Zoro # G110050978
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Keyswitches
- Finish Satin Chrome
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco Security Locks
- MFR # 652650T-101-26-60P
- Zoro # G110050978
- UPC # 197163246588
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Includes | Keyswitches |
Finish | Satin Chrome |
Color | Satin Chrome |
Description
Double Switch Lock, 2 Position, Maintained, 1 Keypull, 5-Pin, 60 Keyway, Pinned, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Kickdown Holder Black 4" (DHK4U19)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2268pri8730RH10B4916)
- ELESA Bridge handles, M.543/140 B-M8-C9 (M.543)
- OZCO Ozco 54207 Laredo Sunset Lite 4X4 Post Base, (1 Per Pack) (54207)
- YALE Cylindrical Lock, AU5408LN 626 (AU5408LN 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3551 NZD 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3355 NZD 626)
- SCHLAGE Cylindrical Lock, ALX53J RHO 605 (ALX53J RHO 605)
- TRANS ATLANTIC CO. Heavy-Duty Brushed Chrome Grade 1 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LHV53-US26D)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL251E626SA118FLC)
- FALCON Grade 1 Storeroom Cylindrical Lock, SFIC Prep With Construction Core, Quantum Lever, Standard Rose, (T581HD Q 626 43-005)
- Medeco Security Locks Keyed Entry Door Handles