Shop All Padlocks
Medeco Security Locks
Medeco Padlocks
Mfr # 5472500T-DLT
Zoro # G810050933
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Padlock
- Color Grey
- Body Finish Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco Security Locks
- MFR # 5472500T-DLT
- Zoro # G810050933
- UPC # 197163246540
- Country of Origin Mexico
- Category Padlocks
Details
Includes | Padlock |
Color | Grey |
Body Finish | Grey |
Description
Padlock, Shrouded, 7/16 in. Dia. X 3/4 in. Clearance Shackle, DL Keyway, Pinned, Non-Key Retaining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 9/16 in. x 29 in., Red Tipped, Spiral Tilt Balance Single Pack (FH 2920)
- HARDWARE RESOURCES Rear Bracket Pack for Self-close Epoxy Slide - Screws Included 2PK (9000-R)
- EMTEK Flat Black Knobs 86058FB (86058FB)
- TRIMCO Offset Pull E Mount Satin SS10" CTC 1" Diameter 90 Degree (1191E-3-4.630)
- MASTER LOCK PADLOCK W/COVER 1-1/2"" (312D)
- MASTER LOCK Padlock Vnyl Cov Blk 1-9/16In (141D)
- DEGUARD :Round Steel Hockey Puck lock SC1 key way- Keyed Alike #2 (DGSRPL-KA2)
- MASTER LOCK SS LAM PADLOCK 1.5"" (3SSKADHC)
- MASTER LOCK Padlock Steel 1-1/2In Vrtcl Ka (M1XKADLF)
- MASTER LOCK PADLOCK 1-3/4"" ONE KEY#1 (1UP)
- ROADPRO Laminated Steel Padlock, w/Bumper, 40mm (RPLS-40L)
- Medeco Security Locks Padlocks