Shop All Padlocks
Medeco Security Locks
Medeco Padlocks
Mfr # 5471F00-00S
Zoro # G110051104
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Body Finish Grey
- Includes Padlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco Security Locks
- MFR # 5471F00-00S
- Zoro # G110051104
- UPC # 197163246526
- Country of Origin Mexico
- Category Padlocks
Details
Color | Grey |
Body Finish | Grey |
Includes | Padlock |
Description
Padlock, Indoor/Outdoor, 7/16 in. Dia. X 1-7/8 in. Clearance Shackle, 00 Keyway, Sub-Assembled, Non-Key Retaining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Baseboard Door Bumper, Solid Brass Satin Chrome 4" (BDS425U26D)
- SEA DOG Brass Swivel Eye Snap, #139133-1 (139133-1)
- ANDOVA TILES ANDOVA TILES Myst 3" x 12" Glass Marble Look Subway Wall Tile, (ANDMYS245)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 46"W x 23"H x 2"P (PEDPS046X230HRO01)
- MASTER LOCK Padlock Steel 1-1/2In Vrtcl Ka (3KALH 0851)
- MASTER LOCK Magnum Series Padlock, 38 in Dia Shackle, 2 in H Shackle, Boron Carbide Steel Shackle, Zinc Body (M176XDLH)
- MASTER LOCK Magnum Series Padlock, 58 in Dia Shackle, Boron Carbide Steel Shackle, Steel Body (M175XDLFCCSEN)
- ROADPRO Laminated Steel Padlock, w/Bumper, 40mm (RPLS-40L)
- MASTER LOCK Padlock Steel 1In Vert Clr K/A (M1XQ)
- ROADPRO Heavy-Duty Steel King Pin Lock (RPKPSL-2)
- MASTER LOCK Master Lock Safety 410 Series Zenex Thermoplastic Padlock, Red, 410RED (410-RED)
- Medeco Security Locks Padlocks