Shop All Door Bolt Locks
Medeco Security Locks
Medeco Deadbolts
Mfr # 11R603J-26-DLT
Zoro # G410049696
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco Security Locks
- MFR # 11R603J-26-DLT
- Zoro # G410049696
- UPC # 197163246212
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Satin Chrome |
Description
Residential Deadbolt, B-Level, Single Cylinder, 6-Pin, DL Keyway, Pinned, 2-3/8 in. Backset, 2-1/4 in. x 1 in. Faceplate, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE 3/16" x 2" 175 lb. Spring Snap w/ 1/4" Opening (4FCE2)
- HARDWARE RESOURCES Traditional 1/2In. Overlay Hinge W/ Screws - Polished Chrome (P5011PC-R)
- ZORO SELECT Hole Plug, Hole D 3/16 In, Blk, PK25 (1ELT9)
- CGDI CGDI: Mercedes Benz 1997-2014 / 4-Button Fobik Key SHELL / IYZ-3312 (CGD-MDS-SKS)
- DELTANA Extension Flush Bolt, Solid Brass Unlacquered Bright Brass 24" (24EFB3-UNL)
- TRIMCO UL 12" Flush Bolt for Metal Doors Dark Bronze Powder Coat (3917-12.613)
- MAJOR Major: HIT-22 - Mortise Cylinder Drill Guide - Hole Saw Pilot - Extractor Handle (MJR-HIT-22)
- EMTEK French Antique Brass Bolt 8513US7 (8513US7)
- TRIMCO UL 12" Flush Bolt for Metal Doors Bright Brass (3917-12.605)
- MAJOR Major: LMB-02 - Locking Mount Bracket For Mortise Locks In Hollow Metal Doors (MJR-LMB-02)
- DELTANA Box Of 2 12" Extension Flush Bolt, Solid Brass Oil Rubbed Bronze (12EFB10B.BX2)
- Medeco Security Locks Door Bolt Locks