Shop All Door Bolt Locks
Medeco Security Locks
Medeco Deadbolts
Mfr # 11R533T-19-DLT
Zoro # G410050005
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel Plated Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco Security Locks
- MFR # 11R533T-19-DLT
- Zoro # G410050005
- UPC # 197163246151
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Satin Nickel Plated Clear Coated |
Description
Residential Deadbolt, M3, Key Captive, 5-Pin, DL Keyway, Pinned, 2-3/8 in. Backset, 2-1/4 in. x 1 in. Faceplate, Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Dorian Lever Privacy Door Lock with New Chassis and 6AL Latch and RCS Strike Venetian Bronze Finish (300DNL-11P)
- COMPONENT HARDWARE Flush Offset Satin S/S Hydraulic Door Cl (W94-1010)
- NATIONAL GUARD Door Partition Louver, Steel (L-700-BFDKB-20x12)
- ZORO SELECT Coat Hook, 2 Hook Ends, White (1XNF6)
- PRIME-LINE Morts Lock Set W/Gls Knb (E 2496)
- DON-JO Don-Jo: Aluminum Door Flush Bolt 1551 (DNJ-1551-SL)
- DELTANA Extension Flush Bolt, Solid Brass Black 24" (24EFB19)
- NATIONAL HARDWARE CLOSED BAR HOLDER 6.3"" (N351-502)
- MARKS Marks: Grade 1 Entrance Function Mortise Lock Body only Right Handed (MRK-5A/32D-B4S6-RH)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 10' Tall Door (ADR-4016-30-02)
- SECURITRON SingleMortiseShearLock, Maglockw/BondStat (SAMBD)
- Medeco Security Locks Door Guards and Bolts