Shop All Keyed Padlocks
Medeco
Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 7/16 in W
Mfr # 5472500-T-26-DL-P
Zoro # G5105445
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 7/16 in
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco
- MFR # 5472500-T-26-DL-P
- Zoro # G5105445
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/16 in |
Shackle Height | 2 1/4 in |
Shackle Width | 7/16 in |
Body Height | 2 1/2 in |
Body Width | 2 5/8 in |
Shackle Diameter | 7/16 in |
Description
Padlock, Shackle Dia. 7/16 in, Shackle Height 2 1/4 in, Shackle Width 7/16 in, Shackle Material Boron, Body Height 2 1/2 in, Body Width 2 5/8 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Body Color Black, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No, Shackle Type Partially Hidden Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-1537)
- ADFORS CCL Solar Screen, 72" x 100FT (FCS8983-M)
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 33Lbs (E953)
- MSI Sea Glass Interlocking SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0311-SAM)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 7/16 in W (5471500-T-26-DL-P)
- MEDECO Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Hardened Steel Shackle (5004734-T-26-DL-S)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 5/16 in W (5451500-T-26-DL-S)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 5/16 in W (5451500-T-26-DL-P)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B722L)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 3/4 in W (82/63 KD)
- MASTER LOCK PADLOCK SILVER, 3PK (M5XTRILHCCSEN)
- Medeco Keyed Padlocks