Shop All Keyed Padlocks
Medeco
Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 5/16 in W
Mfr # 54515R0-T-26-DL-S
Zoro # G5105600
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 5/16 in
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco
- MFR # 54515R0-T-26-DL-S
- Zoro # G5105600
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 2 1/2 in |
Shackle Width | 5/16 in |
Body Height | 2 1/2 in |
Body Width | 2 1/8 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 2 1/2 in, Shackle Width 5/16 in, Shackle Material Boron, Body Height 2 1/2 in, Body Width 2 1/8 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required Yes, For Use With Lockout/Tagout, Security, Body Color Black, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Shackle Type Partially Hidden Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Power Supply, 16 in. L, 1 Output (631RFA)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112 FLT Corner Iron (N266-460)
- HES Cabinet Lock, 12VDC, H.Duty, Fail Secure, Rim Mounted (660-12V)
- MUTUAL INDUSTRIES Crawl Space Door, 32" X 32" (83020-0-0)
- MEDECO Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Hardened Steel Shackle (5004734-T-26-DL-S)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 7/16 in W (5471500-T-26-DL-P)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 5/16 in W (5451500-T-26-DL-S)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 5/16 in W (5451500-T-26-DL-P)
- BEST Padlock, Coreless, Partially Hidden Shackle, Rectangular Steel Body, Stainless Steel Shackle (21B721LSH)
- ABUS Abus: 200/155 C 6-1/2" Hasp Hardened (ABS-2001)
- SESAMEE Huski Lock, 66 KA, CAT 30, 1-1/2", Hardened Steel Body, Chrome Plated Hardened Steel Shackle, 3/4" W (00096)
- Medeco Keyed Padlocks