Shop All Padlock Guards
Medeco
Padlock Guard, SS/Boron, Gray, 2-1/2"L
Mfr # 50048321-T-26-DL-P
Zoro # G5105698
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Boron Alloy
- Height 4 1/8 in
- Width 1 5/8 in
- Length 2 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco
- MFR # 50048321-T-26-DL-P
- Zoro # G5105698
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 4 1/8 in |
Width | 1 5/8 in |
Length | 2 1/2 in |
Max. Shackle Dia. (In.) | 7/16 in |
Body Width | 1 5/8 in |
Body Height | 4 1/8 in |
Shackle Diameter | 7/16 in |
Description
Padlock, Shackle Material Hardened Steel, Body Height 4 1/8 in, Body Width 1 5/8 in, Number of Pins 6 Pin, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN SC-10 House/Office Universal Key Blank Single, 10PK (85336)
- GARLOCK Flange Gasket, 8 in., 1/8 in., Gray (5500RG-0150-125-0800)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for USE-Series Undermount Drawer Slides with 8 mm Dowels (USE-ADJ5)
- NATIONAL HARDWARE DOOR PULL 6-3/4""ZINC PLT (N100-313)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGLB-00-USA)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 12"L (RDDC-00)
- ABLOY Padlock Guard, Plastic, Gray, 1-1/2"L (7802858)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDSR-00)
- Medeco Padlock Guards