Shop All Padlock Guards
This Product is Discontinued
Medeco
Padlock Guard, SS/Boron, Gray, 2-1/2"L (Discontinued)
Mfr # 5004732-T-26-DL1-S
Zoro # G5105768
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel/Boron Alloy
- Height 4 1/8 in
- Width 1 5/8 in
- Length 2 1/2 in
- Max. Shackle Dia. (In.) 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco
- MFR # 5004732-T-26-DL1-S
- Zoro # G5105768
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 4 1/8 in |
Width | 1 5/8 in |
Length | 2 1/2 in |
Max. Shackle Dia. (In.) | 7/16 in |
Body Height | 4 1/8 in |
Shackle Diameter | 7/16 in |
Body Width | 1 5/8 in |
Description
Padlock, Shackle Material Hardened Steel, Body Height 4 1/8 in, Body Width 1 5/8 in, Number of Pins 6 Pin, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.