Shop All Padlock Guards
Medeco
Padlock Guard, SS/Boron Alloy, Gray, 2"L
Mfr # 50048341-T-26-DL-S
Zoro # G5105646
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Boron Alloy
- Height 4 1/8 in
- Width 1 3/8 in
- Length 2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco
- MFR # 50048341-T-26-DL-S
- Zoro # G5105646
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 4 1/8 in |
Width | 1 3/8 in |
Length | 2 in |
Max. Shackle Dia. (In.) | 5/16 in |
Body Height | 4 1/8 in |
Body Width | 1 5/8 in |
Shackle Diameter | 7/16 in |
Description
Padlock, Shackle Material Hardened Steel, Body Height 4 1/8 in, Body Width 1 5/8 in, Number of Pins 6 Pin, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/32" x 5/16" x 1" Brass Open S Hooks 15PK (60701)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 21,000 lbs), Non-Tapered, FLuted (EA0808ANFSATUTU)
- DELTANA Double Hook Bright Chrome (WDH15U26)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 13 lb. Pull (6XY53)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGLB-00-USA)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3-5/8"L (RGJR-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2"L (RDIN-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGEX-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGST-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGST-1L)
- Medeco Padlock Guards