Shop All Padlock Guards
Medeco
Padlock Guard, SS/Boron Alloy, Gray, 2"L
Mfr # 5004734-T-26-DL1-P
Zoro # G5105731
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Boron Alloy
- Height 4 1/8 in
- Width 1 3/8 in
- Length 2 in
- Max. Shackle Dia. (In.) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medeco
- MFR # 5004734-T-26-DL1-P
- Zoro # G5105731
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 4 1/8 in |
Width | 1 3/8 in |
Length | 2 in |
Max. Shackle Dia. (In.) | 5/16 in |
Shackle Diameter | 5/16 in |
Body Height | 4 1/8 in |
Body Width | 1 3/8 in |
Description
Padlock, Shackle Material Hardened Steel, Body Height 4 1/8 in, Body Width 1 3/8 in, Number of Pins 6 Pin, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flange Gasket, Grade E, 2 in. (0390080000)
- MIDWEST FASTENER 1/4" Steel Hole Plugs 20PK (66932)
- AMEROCK OVERLAY HINGE SN 1/2in. 2PK (BPR2811J2314)
- MINER ELASTOMER GBA Bumper, Peak Force: 3,000 lbs./13,350 N (GBA-7)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 9"L (RDSC-HP)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGST-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-0L)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-00)
- RANGER LOCK Padlock Guard, Aluminum, Blk, 3/4"L (RGDS-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-3/4"L (RGCU-00)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-00)
- Medeco Padlock Guards