Shop All Deadbolt Locks
Medeco
Deadbolt, Single, Keyed Different, Grade 1
Mfr # 11C605-T-26-DL-P
Zoro # G5105935
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series 11
- For Door Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco
- MFR # 11C605-T-26-DL-P
- Zoro # G5105935
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Description
Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series 11, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.36, UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in to 2 in, For Use With Heavy Duty Doors and Cylindrical Locks, Includes Keys, Material Brass/Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Pocket Door Lock/Pull, 18-3/4" L (N 7367)
- OEM OEM: REF: 2015-2017 Chrysler 200 / 4-Button Smart Key / PN: 68155686AB / M3M40821302 (RSK-ULK120)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Transitional Cabinet Pull (BP8650128900)
- OMNIA Lever Modern Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 912 (912MD/238T.PA10B)
- MEDECO Residential Deadbolt, M3, Single Cylinder, 5-Pin, DL Keyway, Pinned, 2-3/4" Backset, 2-1/4" x 1" Fac (11TR504-13-DLT)
- MEDECO Residential Deadbolt, B-Level, Single Cylinder, 5-Pin, DL Keyway, Pinned, 2-3/8" Backset, 2- (11JR503-26-DLT)
- MEDECO MEDECO:Comemrcial BiLevel Sgl. Deadbolt - 2-3/8" - Gold (11JC603-05-DLT)
- MEDECO 7 Pin Small Format Interchangeable Core with DVB Keyway with Clip Retainer and Removable Front Plate (3370000626DVBS)
- MEDECO MEDECO: Maxum M3: Commercial BiAxial - Single Deadbolt - Backset 2-3/8" - 26 - Satin Chrome (11TC603-26-DLT)
- MEDECO Residential Deadbolt, B-Level, Single Cylinder, 5-Pin, DL Keyway, Pinned, 2-3/4" Backset, 2- (11JR504-05-DLT)
- ADAMS RITE MS HOOKBOLT 1-1/8 BS 628 1-1/8 Inch Backset Radius Faceplate Strike Not Included Aluminum (ADR-MS1851S-350-628)
- Medeco Door Locks and Deadbolts