Shop All Deadbolt Locks
Medeco
Deadbolt, Single, Brass/SS, 5 Pins, 2 Keys
Mfr # 11C605-T-26-DL-S
Zoro # G5105926
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series 11
- For Door Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco
- MFR # 11C605-T-26-DL-S
- Zoro # G5105926
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series 11, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.36, UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in to 2 in, For Use With Heavy Duty Doors and Cylindrical Locks, Includes Keys, Material Brass/Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1137B CHICAGO (TAY 137B) (ILCO-1137B)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB3)
- WRIGHT PRODUCTS Screen Door Pull, 4-3/4 in., Brass Plate (V434BR)
- MIDWEST FASTENER 1/2" x 11/16" x 3/32" Rubber O-Rings 10PK (64807)
- MEDECO Deadbolt, 2-3/4 in. Backset, 5 Pins, 2 Keys (11C602-T-26-DL-P)
- MEDECO 7 Pin Small Format Interchangeable Core with DVB Keyway with Clip Retainer and Removable Front Plate (3370000626DVBS)
- MEDECO Deadbolt, Single, 2-3/4in. Backset, Grade 1 (11C604-T-26-DL-S)
- MEDECO MEDECO:Residential BiLevel CAPTIVE Deadbolt - 2-3/8" - Gold (11JR533-05-DLT)
- MEDECO Medeco Maxum Residential BiAxial - Single Deadbolt - 13 - Oil Rubbed Bronze (11TR603-13-DLT)
- MEDECO MEDECO:Comemrcial BiLevel Sgl. Deadbolt - 2-3/4" - Silver (11JC604-26-DLT)
- CORBIN RUSSWIN Grade 2 Single Cylinder Deadbolt, Corbin Russwin 6-Pin LFIC Prep, Less Core, Satin Chrome Finish (DL2213 626 CL6)
- Medeco Door Locks and Deadbolts