Shop All Deadbolt Locks
Medeco
Deadbolt, Single, 2-3/8 in. Backset, 5 Pins
Mfr # 11C601-T-26-DL-P
Zoro # G5106011
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series 11
- For Door Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco
- MFR # 11C601-T-26-DL-P
- Zoro # G5106011
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 1/4 in |
Faceplate Width | 1 1/8 in |
Strike Plate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series 11, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI/BHMA A156.5, UL 437, UL and cUL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in to 2 in, For Use With Heavy Duty Doors and Cylindrical Locks, Includes Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 29" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2840 (05-40028-4)
- ZORO SELECT Expansion Plugs, 1 7/8 In, Zinc, PK25 (5MTN8)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (OV633A-96)
- SDC Latch Retraction Kit (LR100FAK)
- MEDECO MEDECO: Residential BiLevel - CAPTIVE Deadbolt - Backset 2-3/8" - 10 - Satin Brass Blackened (11JR533-10-DLT)
- MEDECO 7 Pin Small Format Interchangeable Core with DVB Keyway with Clip Retainer and Removable Front Plate (3370000626DVBS)
- MEDECO Deadbolt, Double, 2-3/8in. Backset, 5 Pins (11C625-T-26-DL-S)
- MEDECO MEDECO: Maxum BiAxial Dbl. Deadbolt - 2-3/8" - Gold (11TR623-05-DLT)
- MEDECO MEDECO:Maxum BiLevel Sgl. Deadbolt - 2-3/4" - Silver (11JR604-26-DLT)
- MEDECO Medeco Maxum Residential BiAxial - Single Deadbolt - 13 - Oil Rubbed Bronze (11TR603-13-DLT)
- SCHLAGE RESIDENTIAL One-Sided Deadbolt, Bright Chrome Finish (B81N 626)
- Medeco Deadbolt Locks and Deadlatches