Shop All Deadbolt Locks
Medeco
Deadbolt, Double, 2-3/8 in. Backset, 5 Pins
Mfr # 11C623-T-26-DL-S
Zoro # G5105871
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series 11
- For Door Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco
- MFR # 11C623-T-26-DL-S
- Zoro # G5105871
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Description
Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series 11, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.36, UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in to 2 in, For Use With Heavy Duty Doors and Cylindrical Locks, Material Brass/Stainless Steel, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO KW14 KAWASAKI MOTO KEY BLANK (ILCO-KW14)
- S & W Level Mount, Fixed Stud, M6, 1-13/64in Base, Base: Nylon (MG-01)
- HAGER Satin Stainless Steel Strike 491132D (019322)
- RICHELIEU 3 34inch 95 mm Double Action Spring Hinge, Satin Chrome 2Pack (810SCB)
- MEDECO Medeco Maxum Residential BiAxial - Single Deadbolt - 13 - Oil Rubbed Bronze (11TR603-13-DLT)
- MEDECO Deadbolt, Keyed Different/Alike, 2 Keys (11C601-T-26-DL-S)
- MEDECO MEDECO:BiLevel RIM Cylinder - Gold (10J0400H-05-DLT)
- MEDECO MEDECO: Maxum M3: Commercial BiAxial - Single Deadbolt - Backset 2-3/8" - 26 - Satin Chrome (11TC603-26-DLT)
- MEDECO MEDECO:Residential BiLevel CAPTIVE Deadbolt - 2-3/8" - Gold (11JR533-05-DLT)
- MEDECO MEDECO: Residential BiLevel - CAPTIVE Deadbolt - Backset 2-3/8" - 10 - Satin Brass Blackened (11JR533-10-DLT)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US26, Rectangle Stk (B571 625)
- Medeco Door Locks and Deadbolts