Shop All Deadbolt Locks
Medeco
Deadbolt, Double, 2-3/8 in. Backset, 2 Keys
Mfr # 11C621-T-26-DL-S
Zoro # G5105899
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series 11
- For Door Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco
- MFR # 11C621-T-26-DL-S
- Zoro # G5105899
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series 11, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.36, UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in to 2 in, For Use With Heavy Duty Doors and Cylindrical Locks, Includes Keys, Material Brass/Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Electric Strikes (EN400CMRP-32D)
- KABA ILCO Key Blank, Type Hotel, Pins 6, PK100 (A1011D1-HANS-ILCO)
- AMERIMAX HOME PRODUCTS 5 WHT Vinyl End Cap (T0511)
- NATIONAL HARDWARE 0.44 in. D X 3-7/8 in. L Storm Shine Steel Screw Eye 190 lb 2 pk (N820-099)
- MEDECO MEDECO:Maxum M3 Commercial BiAxial - Single Deadbolt - Backset 2-3/4" - 26 - Satin Chrome (11TC604-26-DLT)
- MEDECO MEDECO: Maxum BiAxial Dbl. Deadbolt - 2-3/8" - Gold (11TR623-05-DLT)
- MEDECO Medeco: CT-Z02, AdamsRite Cam (MEDECO-CT-Z02)
- MEDECO Medeco Maxum Residential BiAxial - Single Deadbolt - 13 - Oil Rubbed Bronze (11TR603-13-DLT)
- MEDECO MEDECO:Medeco Residential BiAxial Sgl. Deadbolt - 05 (11TR504-05-DLT)
- MEDECO Residential Deadbolt, B-Level, Single Cylinder, 5-Pin, DL Keyway, Pinned, 2-3/4" Backset, 2- (11JR504-05-DLT)
- SCHLAGE LOCK Deadbolt Repl Latch (40-222DB)
- Medeco Deadbolt Locks