Shop All Deadbolt Locks
Medeco
Deadbolt, 2-3/4 in. Backset, 5 Pins, 2 Keys
Mfr # 11C602-T-26-DL-P
Zoro # G5105996
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series 11
- For Door Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco
- MFR # 11C602-T-26-DL-P
- Zoro # G5105996
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Strike Plate Height | 2 1/4 in |
Faceplate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series 11, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI/BHMA A156.5, UL 437, UL and cUL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in to 2 in, For Use With Heavy Duty Doors and Cylindrical Locks, Includes Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U518)
- SAFLOK MT Electronic Lock, Satin Chrome (MT1-N1NN0T0YAN0000SC)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2232PO-EN)
- TOUGH GUY Access Door, Medium Security, 12x12In (1UEV7)
- MEDECO MEDECO: 94-0212 SPACER RING FOR 1-3/8'' DOOR FOR MAXUM DEADBOLT LOCK, PK 2 (94-0212-26)
- MEDECO Medeco: CT-Z02, AdamsRite Cam (MEDECO-CT-Z02)
- MEDECO Residential Deadbolt, B-Level, Single Cylinder, 5-Pin, DL Keyway, Pinned, 2-3/4" Backset, 2- (11JR504-05-DLT)
- MEDECO MEDECO:BiLevel RIM Cylinder - Gold (10J0400H-05-DLT)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" - Satin Nickel (11TR503-19-DLT)
- MEDECO MEDECO: Maxum M3: Commercial BiAxial - Single Deadbolt - Backset 2-3/8" - 26 - Satin Chrome (11TC603-26-DLT)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27LSTK626)
- Medeco Door Locks and Deadbolts