Shop All Deadbolt Locks
Medeco
Deadbolt, 2-3/4 in. Backset, 1 in. Throw L
Mfr # 11C604-T-26-DL-P
Zoro # G5105950
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series 11
- For Door Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medeco
- MFR # 11C604-T-26-DL-P
- Zoro # G5105950
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Description
Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series 11, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.36, UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in to 2 in, For Use With Heavy Duty Doors and Cylindrical Locks, Includes Keys, Material Brass/Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Work Holding Magnet, 250 lb. Pull (3DYD4)
- DELTANA Full Lip Strike Plate Satin Nickel (FLSP335U15)
- SDC 1562 X ITCM 1224 SHEAR LOCK (SDC-1562ITCM)
- BLUM Standard Right Hand Locking Device for 563/569 Tandem Slides (T51.1801 R)
- MEDECO MEDECO:Comemrcial BiLevel Sgl. Deadbolt - 2-3/8" - Gold (11JC603-05-DLT)
- MEDECO MEDECO:BiLevel RIM Cylinder - Silver (10J0400H-26-DLT)
- MEDECO MEDECO:Maxum M3: Commercial BiAxial - Single Deadbolt - Backset 2-3/8" - 05 - Bright Brass (11TC603-05-DLT)
- MEDECO Deadbolt, Single, 2-3/4in. Backset, Grade 1 (11C604-T-26-DL-S)
- MEDECO MEDECO:Maxum BiLevel Dbl. Deadbolt - 2-3/4" - Silver (11JR624-26-DLT)
- MEDECO Medeco Maxum Residential BiAxial - Single Deadbolt - 13 - Oil Rubbed Bronze (11TR603-13-DLT)
- DORMAKABA COMMERCIAL HDWE Hardware Deadbolt - Single Cylinder C Keyway KD with 2-3/4" Backset and Square Deadbolt Strike Satin (QDB280-626)
- Medeco Deadbolt Locks