Shop All Stem Casters
Medcaster
5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb
Mfr # TG05TPP281TLTS07
Zoro # G8299928
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Twin Wheel
- Wheel Width 3 in
- Mounting Height 152MM
- Load Rating 246 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # TG05TPP281TLTS07
- Zoro # G8299928
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 3 in |
Mounting Height | 152MM |
Stem Length | 1 in |
Thread Size | M12 |
Wheel Dia. | 5 in |
Overall Height | 5 63/64 in |
Caster Stem Size | M12 x 1 in |
Stem Dia. | M12 |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Total Lock, 246 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 3 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 5 63/64 in Mounting Height, Precision Ball, M12 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb (1NWU8)
- DURABLE CORP M -Dbe10 Loading Dock Bumper (M-DBE10)
- DAYTON Roll Pin (MHG215G)
- US CARGO CONTROL 4" Storable Sliding Truck Tie Down Winch (Bottom Mount) (TW420)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLTS06)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 140 lb (RZ03TPP090TLGR01)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 165 lb (TM03PYP281TLTS15)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb (RZ03TPP090SWTS06)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLTS06)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS02)
- WMI Leveling Caster, Imperial Stem, 1100 lb. (WMPIN-120S)
- Medcaster Casters