Shop All Stem Casters
Medcaster
5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb
Mfr # TG05TPP281TLTS02
Zoro # G8093735
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Twin Wheel
- Wheel Width 3 in
- Mounting Height 152MM
- Load Rating 246 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # TG05TPP281TLTS02
- Zoro # G8093735
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 3 in |
Mounting Height | 152MM |
Stem Length | 1 in |
Thread Size | 13NC |
Stem Dia. | 1/2 in |
Wheel Dia. | 5 in |
Caster Stem Size | 1"-13 x 1 in |
Overall Height | 5 63/64 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Total Lock, 246 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 3 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 5 63/64 in Mounting Height, Precision Ball, 1 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Metal Plunger Assembly Instructions (PLUNGER)
- MASTER LOCK CABLE STEEL 3/8X6' VINYL (78DPF)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-15)
- VESTIL Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow (SQ-72-HWR)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS02)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLGR02)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 140 lb (RZ03TPP090TLGR01)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS06)
- MEDCASTER 3" X 1" Non-Marking Rubber Performa Swivel Caster, Face Brake, Loads Up To 140 lb (OP03PRN100FBGR02)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLTS06)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster SCC, 4PK (SCC-GR05S510-TPRS-71678-4)
- Medcaster Casters