Shop All Stem Casters
Medcaster
5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb
Mfr # TG05TPP281SWTS07
Zoro # G8299830
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Twin Wheel
- Wheel Width 3 in
- Mounting Height 152MM
- Load Rating 246 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # TG05TPP281SWTS07
- Zoro # G8299830
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 3 in |
Mounting Height | 152MM |
Stem Length | 1 in |
Thread Size | M12 |
Wheel Dia. | 5 in |
Overall Height | 5 63/64 in |
Stem Dia. | M12 |
Caster Stem Size | M12 x 1 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 246 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 3 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 5 63/64 in Mounting Height, Precision Ball, M12 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 4" X 2-5/8" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TM04PYP281TLTS02)
- ZORO SELECT Rgd Plt Castr, Cst Irn, 5 in., 1200 lb., Blk (1NVH6)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (S20)
- BAUER LADDER 14 ft Aluminum Stepladder (20114)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS07)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 246 lb (TM05PYP281SWTS02)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TM05PYP281TLTS02)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR01)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS07)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS02)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (32J903)
- Medcaster Casters