Shop All Stem Casters
Medcaster
5" X 3" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 246 lb
Mfr # TM05PYP281TLTS02
Zoro # G8093139
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Twin Wheel
- Wheel Width 3 in
- Mounting Height 152MM
- Load Rating 246 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medcaster
- MFR # TM05PYP281TLTS02
- Zoro # G8093139
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 3 in |
Mounting Height | 152MM |
Stem Length | 1 in |
Thread Size | 13NC |
Wheel Dia. | 5 in |
Stem Dia. | 1/2 in |
Caster Stem Size | 1"-13 x 1 in |
Overall Height | 5 63/64 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 246 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, 5 63/64 in Mounting Height, Precision Ball, 1 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242-XR)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A2E10B3C1P6)
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK-4)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS15)
- MEDCASTER 3" X 1" Non-Marking Rubber Performa Swivel Caster, No Brake, Loads Up To 140 lb (OP03PRN100SWTS06)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS02)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLTS06)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 165 lb (TM03PYP281TLTS15)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb (TG05TPP281SWTS02)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J878)
- Medcaster Casters