Shop All Bolt Hole Casters
Medcaster
5" X 1-1/4" Non-Marking Swivel Caster, Directional Lock, Loads Up To 220 lb
Mfr # SS05AMX125DLHK01
Zoro # G7808388
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Kingpinless Caster with 4-Position Directional Lock
- Caster Sub-Type Swivel
- Load Rating 220 lb
- Number of Wheels 1
- Wheel/Tread Material Rubber Thermoplastic Anti-Microbial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # SS05AMX125DLHK01
- Zoro # G7808388
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 6 19/64 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Height | 160MM |
Bolt Hole Dia. | 1/2 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., Stainless Steel Caster Frame Material, Polished Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 1 Number of Wheels, Precision Ball Bearing, 6 19/64 in Mounting Height, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 375 lb (18XS05229R)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (SS6-04)
- HSI Single Leg Wire Rope Sling, 5/8 in dia, 24 ft Length, Thimble to Thimble, 3.9 Ton Capacity (105B5/8XTT-24)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 29 x 19, 400 lb. Capacity (241419)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLHK04)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWHK04)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWHK01)
- MEDCASTER 6" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 240 lb (SS06AMX125TLHK01)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH05AMP125TLHK01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWHK01)
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- Medcaster Bolt Hole Casters