Shop All Bolt Hole Casters
Medcaster
5" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 220lb
Mfr # SS05AMX125SWHK01
Zoro # G7252507
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 220 lb
- Wheel/Tread Material Rubber Thermoplastic Anti-Microbial
- Number of Wheels 1
- Wheel/Tread Hardness Rating Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # SS05AMX125SWHK01
- Zoro # G7252507
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 6 5/16 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Height | 160MM |
For Axle Dia. | 3/8 in |
Swivel Radius | 4 7/32 in |
Bolt Hole Dia. | 1/2 in |
Description
Antimicrobial Corrosion- & Debris-Resistant Bolt-Hole Caster, 1/2 in Bolt Hole Dia., Stainless Steel Caster Frame Material, Polished Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 1 Number of Wheels, Precision Ball, 6 5/16 in Mounting Height, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON CASTERS Hamilton® Duralast„¢ Wheel 8 x 2 - 3/4" Roller Bearing (W-820-D-3/4)
- COFFING HOISTS Coffing Screw (H2976P)
- BLUFF MFG Replacement Handle For Edge of Dock Levelers (EPHANDLE)
- FULTON PRODUCTS Two-Speed Trailer Winch - 3200 lbs. Capacity (142420)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWHK04)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLHK04)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWHK01)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH05AMP125TLHK01)
- MEDCASTER 6" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 240 lb (SS06AMX125TLHK01)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 190lb (SS04AMX125SWHK01)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Black (GD-80-S-NYN-FBL)
- Medcaster Bolt Hole Casters