Shop All Bolt Hole Casters
Medcaster
5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Directional Lock, Loads Up To 260 lb
Mfr # CH05AMP125DLHK01
Zoro # G7808327
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Kingpinless Caster with 4-Position Directional Lock
- Caster Sub-Type Swivel
- Load Rating 260 lb
- Number of Wheels 1
- Wheel/Tread Material Tpr Anti-Microbial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # CH05AMP125DLHK01
- Zoro # G7808327
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 6-19/64 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Height | 160MM |
Bolt Hole Dia. | 1/2 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 260 lb Load Rating, 1 Number of Wheels, Precision Ball Bearing, 6-19/64 in Mounting Height, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic Wheels (PD40486PH)
- CAMCO Retractable Tie Down Straps - 2" Width 6 Dual Hooks (50031)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 12 in W, Nylon, Yellow (EEF2-912-20)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB252436)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLHK01)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWHK01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWHK01)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWHK04)
- MEDCASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 165lb (SS03AMX125SWHK01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Directional Lock, Loads Up To 240 lb (CH04AMP125DLHK01)
- FAIRBANKS Casters, RigidPolyurethane, 5" (N32-5-PO)
- Medcaster Bolt Hole Casters