Shop All Stem Casters
Medcaster
4" X 2-5/8" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 220 lb
Mfr # TM04PYP281TLTS02
Zoro # G8299788
original price:
$44.28
9% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Twin Wheel
- Wheel Width 2-5/8 in
- Mounting Height 127MM
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # TM04PYP281TLTS02
- Zoro # G8299788
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2-5/8 in |
Mounting Height | 127MM |
Stem Length | 1 in |
Thread Size | 13NC |
Wheel Dia. | 4 in |
Overall Height | 5 in |
Stem Dia. | 1/2 in |
Caster Stem Size | 1"-13 x 1 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 220 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 2 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, 5 in Mounting Height, Precision Ball, 1 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Winch, 27 ft x 2 In, 3300 lb (61001)
- ZORO SELECT Tilt Back Hand Truck, Rubber Wheel (39E624)
- METRO Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Polymer, Ergonomic, 3 Shelves (MQUC2436G-35)
- ZORO SELECT Chock, Wheel, W8 In, Molded Urethane (4W941)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLTS06)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 165 lb (TM03PYP281TLTS02)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLTS06)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TM05PYP281TLTS02)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWGR01)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TG05TPP281TLTS07)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-716138)
- Medcaster Casters