Shop All Stem Casters
Medcaster
4" X 2-5/8" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 220 lb
Mfr # TM04PYP281SWTS02
Zoro # G8299876
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Twin Wheel
- Wheel Width 2-5/8 in
- Mounting Height 127MM
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # TM04PYP281SWTS02
- Zoro # G8299876
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2-5/8 in |
Mounting Height | 127MM |
Stem Length | 1 in |
Thread Size | 13NC |
Caster Stem Size | 1"-13 x 1 in |
Wheel Dia. | 4 in |
Stem Dia. | 1/2 in |
Overall Height | 5 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 220 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 2 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, 5 in Mounting Height, Precision Ball, 1 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X83)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, SewnEye (26428)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE 2 in. X 3/4 in. GREY INCLUDES HARDWARE (1006343)
- DAYTON Fork Extensions, Yellow, 5 x 72 In, Pk2 (3AA39)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS07)
- MEDCASTER 3" X 1" Non-Marking Rubber Performa Swivel Caster, Face Brake, Loads Up To 140 lb (OP03PRN100FBGR02)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS02)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS07)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR02)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR01)
- ZORO SELECT Stem Caster, Light-Duty, 90 lb. (416P15)
- Medcaster Casters