Shop All Stem Casters
Medcaster
4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb
Mfr # TG04TPP281TLTS07
Zoro # G8299885
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Twin Wheel
- Wheel Width 2-5/16 in
- Mounting Height 127MM
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # TG04TPP281TLTS07
- Zoro # G8299885
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2-5/16 in |
Mounting Height | 127MM |
Stem Length | 1 in |
Thread Size | M12 |
Wheel Dia. | 4 in |
Stem Dia. | M12 |
Caster Stem Size | M12 x 1 in |
Overall Height | 5 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Total Lock, 220 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 2 5/16 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 5 in Mounting Height, Precision Ball, M12 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 325 lb (P17S-RP050K-12-TB-001)
- FRANK WINNE & SONS Manila Rope, dia. 1" L, 600 ft. (16034)
- ZORO SELECT Hand Truck, Cap 500 Lb, Loop Handle (MHS-113-8PN)
- MARTINS INDUSTRIES 28" Tire Cart, Carries 6-8 Standard Size Tires (MTC)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 140 lb (RZ03TPP090TLGR01)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLGR02)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb (TG05TPP281SWTS02)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS02)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLTS06)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWGR01)
- GLOBAL INDUSTRIAL 50mm Regular Casters, 5 Per Set (RP2023)
- Medcaster Stem Casters