Shop All Stem Casters
Medcaster
4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb
Mfr # TG04TPP281SWTS02
Zoro # G8299946
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Twin Wheel
- Wheel Width 2-5/16 in
- Mounting Height 127MM
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medcaster
- MFR # TG04TPP281SWTS02
- Zoro # G8299946
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2-5/16 in |
Mounting Height | 127MM |
Stem Length | 1 in |
Thread Size | 13NC |
Overall Height | 5 in |
Wheel Dia. | 4 in |
Stem Dia. | 1/2 in |
Caster Stem Size | 1"-13 x 1 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 220 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 2 5/16 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 5 in Mounting Height, Precision Ball, 1 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC125P6 - 1/8" Diameter - Pack of 6 (MWRC125P6)
- ZORO SELECT Rope, 4500ft, Wht, 25lb., Polyprpylne (19020)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- ZORO SELECT Welded Drop-Gate Truck, 2000 lb. (3STDG-EX3060-6PU-95)
- MEDCASTER 3" X 1" Non-Marking Rubber Performa Swivel Caster, Face Brake, Loads Up To 140 lb (OP03PRN100FBGR01)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLTS06)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb (TG05TPP281SWTS02)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS02)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS02)
- MEDCASTER 3" X 1" Non-Marking Rubber Performa Swivel Caster, No Brake, Loads Up To 140 lb (OP03PRN100SWTS06)
- SERVICE CASTER 5 Inch SS Soft Rubber Swivel ½ Inch Threaded Stem Caster Set Total Lock Brake (SCC-SSTSTTL20S514-SRS-121315-4)
- Medcaster Stem Casters