Shop All Bolt Hole Casters
Medcaster
4" X 1-1/4" Non-Marking Swivel Caster, Directional Lock, Loads Up To 190 lb
Mfr # SS04AMX125DLHK01
Zoro # G7808774
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Kingpinless Caster with 4-Position Directional Lock
- Caster Sub-Type Swivel
- Load Rating 190 lb
- Wheel/Tread Material Rubber Thermoplastic Anti-Microbial
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medcaster
- MFR # SS04AMX125DLHK01
- Zoro # G7808774
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 5 5/16 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Height | 135MM |
Bolt Hole Dia. | 1/2 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., Stainless Steel Caster Frame Material, Polished Frame Finish, 0 to 299 lb Load Rating Range, 190 lb Load Rating, 1 Number of Wheels, Precision Ball Bearing, 5 5/16 in Mounting Height, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EE1801NTX3)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL5000Lb, Dia1/2In (12IEEX10)
- STREN-FLEX Chain Sling, 9/32in Size, 10ft L, DOS Sling (SF0910G10DOS)
- VESTIL Alum Truck Dockboard, 20,000 lb., 72x48 (BTA-20007248)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWHK04)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 240 lb (CH04AMP125TLHK01)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH05AMP125TLHK01)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLHK04)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLHK04)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 190 lb (CH03AMP125TLHK01)
- ZORO SELECT Leveling Bolt Hole Caster, 550 lb. Load, Black Wheel (HRIG-POA 50G)
- Medcaster Bolt Hole Casters