Shop All Plate Casters
Medcaster
4" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 240 lb
Mfr # NG04QDP125SWTP01
Zoro # G8092204
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 240 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
- Caster Stem Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # NG04QDP125SWTP01
- Zoro # G8092204
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 146MM |
Mounting Plate Size | 2-1/2 in X 3-5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Silver (EE2801TTX10)
- FAIRBANKS Casters, Wide Swivel, Phenolic, 5" (W26-5-MC)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00209)
- ZORO SELECT Folding Hand Truck, 225 lb.Load Cap. (2NXC8)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 190lb (SS04AMX125SWTP01)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 220lb (SS05AMX125SWTP01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 240 lb (CH04AMP125RGTP01)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 190 lb (CH03AMP125SWTP01)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 260 lb (CH05AMP125SWTP01)
- MEDCASTER 3" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 165 lb (SS03AMX125TLTP01)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 6in, 650lb (P21R-PB060R-14-H7)
- Medcaster Plate Casters