Shop All Bolt Hole Casters
Medcaster
4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb
Mfr # CH04AMP125SWHK01
Zoro # G7808318
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Kingpinless Caster
- Caster Sub-Type Swivel
- Load Rating 240 lb
- Number of Wheels 1
- Wheel/Tread Material Tpr Anti-Microbial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # CH04AMP125SWHK01
- Zoro # G7808318
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 5-5/16 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Height | 135MM |
Bolt Hole Dia. | 1/2 in |
Swivel Radius | 3 37/64 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 240 lb Load Rating, 1 Number of Wheels, Precision Ball Bearing, 5-5/16 in Mounting Height, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (55ET51)
- ZORO SELECT Rope, 3/16 in. x 500 ft., Solid Braided (20TL67)
- ZORO SELECT Swivel Pneumatic Caster, 10 in., 350 lb. (3G149)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-NYN-1/2)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWHK04)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb (RZ03TPP090SWHK04)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 190 lb (CH03AMP125TLHK01)
- MEDCASTER 6" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 240 lb (SS06AMX125TLHK01)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLHK01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 240 lb (CH04AMP125TLHK01)
- ZORO SELECT Kingpin Swivel Cstr, Nyln, 4 in, 770 lb, Wht (LKR-SPO 100K)
- Medcaster Bolt Hole Casters