Shop All Bolt Hole Casters
Medcaster
4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Directional Lock, Loads Up To 240 lb
Mfr # CH04AMP125DLHK01
Zoro # G7252534
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 240 lb
- Number of Wheels 1
- Wheel/Tread Material Tpr Anti-Microbial
- Wheel/Tread Hardness Rating Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medcaster
- MFR # CH04AMP125DLHK01
- Zoro # G7252534
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 5 5/16 in |
Wheel Dia. | 4 in |
Mounting Height | 135MM |
Wheel Width | 1-1/4 in |
Bolt Hole Dia. | 1/2 in |
For Axle Dia. | 5/16 in |
Description
Antimicrobial Debris-Resistant Bolt-Hole Caster, 1/2 in Bolt Hole Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 240 lb Load Rating, 1 Number of Wheels, Precision Ball, 5 5/16 in Mounting Height, 4 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 3' - 3-ply (EE3-901-03-T3)
- ZORO SELECT Twine, Polypropylene, 6500 ft. L, Dynamic (18218)
- KEEPER Bungee W/Ball Blk 12"10Pk (06344)
- ZORO SELECT Rope, 600ft, Wht, Nylon (530200-00600)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 190 lb (CH03AMP125TLHK01)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH05AMP125TLHK01)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWHK04)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb (RZ03TPP090SWHK04)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 190lb (SS04AMX125SWHK01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 240 lb (CH04AMP125TLHK01)
- DURASTAR Caster; 4x1.25 Rigid Fork; 4x1.25 Formula XS Wheel; 3/8 Annular Ball B (21CR414FX11X-01)
- Medcaster Bolt Hole Casters