Shop All Plate Casters
Medcaster
3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 140 lb
Mfr # RZ03TPP090TLTP05
Zoro # G8093568
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 140 lb
- Number of Wheels 1
- Wheel Dia. 3 in
- Wheel Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # RZ03TPP090TLTP05
- Zoro # G8093568
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 7/8 in |
Mounting Plate Size | 1.85 in X 2.36 in |
Mounting Height | 103MM |
Mounting Bolt Dia. | 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 140 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Zipdoor Magntic for Dust Barrier Doorway (ZDM)
- ALL MATERIAL HANDLING AMH Cable Puller 1700/3400 Lb, 20/10 Ft (C3400-3H)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGK-1832-5PY)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 750 lb, Blu (1NUY1)
- MEDCASTER 6" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 240lb (SS06AMX125SWTP01)
- MEDCASTER 3" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 165 lb (SS03AMX125TLTP01)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 190lb (SS04AMX125SWTP01)
- MEDCASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 200 lb (NG03QDP125DLTP01)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 190 lb (CH03AMP125SWTP01)
- MEDCASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 165lb (SS03AMX125SWTP01)
- HAMILTON Plate Caster, 2200 lb. Load Rating (S-FM-63DB-4SL-FB)
- Medcaster Plate Casters