Shop All Stem Casters
Medcaster
3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb
Mfr # RZ03TPP090SWTS06
Zoro # G2835490
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 7/8 in
- Mounting Height 101MM
- Load Rating 140 lb
- Load Rating Range 0 to 299 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # RZ03TPP090SWTS06
- Zoro # G2835490
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 101MM |
Stem Length | 1 in |
Stem Size | 1 in |
Wheel Dia. | 3 in |
Overall Height | 4 in |
Stem Dia. | 3/8 in |
Description
Single-Wheel Threaded Stem Caster, Swivel Caster, 140 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 4 in Mounting Height, Precision Ball, Threaded, Steel Caster Frame Material, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1250 lb. (S-WH-6DB)
- WERNER 12 ft Aluminum Stepladder, 375 lb Capacity (T412)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Short Bed (4.75' x 6' ft.) (SGN-100)
- ZORO SELECT General Purpose Panel Truck, 1000 lb. (PM-2439-CR-95)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS15)
- MEDCASTER 3" X 1" Non-Marking Rubber Performa Swivel Caster, No Brake, Loads Up To 140 lb (OP03PRN100SWTS06)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 246 lb (TM05PYP281SWTS02)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLGR01)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS02)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS06)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J881)
- Medcaster Stem Casters