Shop All Bolt Hole Casters
Medcaster
3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb
Mfr # RZ03TPP090SWHK04
Zoro # G9195036
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Kingpinless Caster
- Caster Sub-Type Swivel
- Load Rating 140 lb
- Number of Wheels 1
- Wheel/Tread Material Rubber Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # RZ03TPP090SWHK04
- Zoro # G9195036
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 3 31/32 in |
Wheel Dia. | 3 in |
Wheel Width | 7/8 in |
Mounting Height | 101MM |
Bolt Hole Dia. | 1/2 in |
Description
General Purpose Bolt-Hole Caster, 3/8 in Bolt Hole Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 140 lb Load Rating, 1 Number of Wheels, Precision Ball Bearing, 3 31/32 in Mounting Height, 3 in Wheel Dia., 7/8 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON Colson® 2 Series Wheel 5.00006.929 SSWS - 6 x 2 Polyurethane/Polyolefin 1/2 SS Roller Bearng (5.00006.929 SSWS)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EGA Post Protector, 12" Fits 3" Columns (5212)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Loop Handle, 10" Solid Rubber (T24010)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 190lb (SS04AMX125SWHK01)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH05AMP125TLHK01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 240 lb (CH04AMP125TLHK01)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLHK04)
- MEDCASTER 6" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 240 lb (SS06AMX125TLHK01)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLHK01)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 6", 245 lb., Brk (LKRA-VPA 150K-FI)
- Medcaster Bolt Hole Casters