Shop All Stem Casters
Medcaster
3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb
Mfr # RZ03TPP090SWGR01
Zoro # G8299900
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring
- Tread Shape Donut
- Wheel Width 7/8 in
- Mounting Height 101MM
- Load Rating 140 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # RZ03TPP090SWGR01
- Zoro # G8299900
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 101MM |
Stem Length | 7/8 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/8 in x 7/16 in |
Overall Height | 3 31/32 in |
Wheel Dia. | 3 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 140 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 3 31/32 in Mounting Height, Precision Ball, 7/8 in x 7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE2801NTX12)
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- CROSBY ® S-1317 5/16" Shur-Loc Clevis hook - 1029009 (1029009)
- ALL MATERIAL HANDLING AMH Trolley Push 2t (PT020)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS02)
- MEDCASTER 3" X 1" Non-Marking Rubber Performa Swivel Caster, Face Brake, Loads Up To 140 lb (OP03PRN100FBGR01)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLTS06)
- MEDCASTER 3" X 1" Non-Marking Rubber Performa Swivel Caster, Face Brake, Loads Up To 140 lb (OP03PRN100FBGR02)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TM05PYP281TLTS02)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWGR01)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-112)
- Medcaster Casters