Shop All Bolt Hole Casters
Medcaster
3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb
Mfr # DW03TPP100TLHK01
Zoro # G8093945
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Kingpinless Caster with 4-Position Directional Lock and Brake
- Load Rating 220 lb
- Wheel/Tread Material Rubber Thermoplastic
- Number of Wheels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # DW03TPP100TLHK01
- Zoro # G8093945
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 3 15/16 in |
Wheel Dia. | 3 in |
Wheel Width | 2 in |
Mounting Height | 100MM |
Bolt Hole Dia. | 1/2 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 2 Number of Wheels, Precision Ball Bearing, 3 15/16 in Mounting Height, 3 in Wheel Dia., 7/8 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Cord Bungee 30" Adjust (06378)
- LIFT-ALL Roundsling, Endless, 19 ft L, 31000 lb Cap (EN360X19)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X85)
- ENPAC Lower Strap, 22 In., LLDPE, For 7202-YE (7205-BK)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 190 lb (CH03AMP125TLHK01)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 190lb (SS04AMX125SWHK01)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWHK01)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLHK04)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH06AMP125TLHK01)
- MEDCASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 165lb (SS03AMX125SWHK01)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-S-NYN)
- Medcaster Casters