Shop All Bolt Hole Casters
Medcaster
3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb
Mfr # DW03TPP100SWHK01
Zoro # G8094837
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 220 lb
- Wheel/Tread Material Rubber Thermoplastic
- Number of Wheels 2
- Overall Height 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # DW03TPP100SWHK01
- Zoro # G8094837
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 3 15/16 in |
Wheel Dia. | 3 in |
Wheel Width | 2 in |
Mounting Height | 100MM |
Bolt Hole Dia. | 1/2 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 220 lb Load Rating, 2 Number of Wheels, Precision Ball Bearing, 3 15/16 in Mounting Height, 3 in Wheel Dia., 7/8 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Yellow (1736)
- HAINES PRODUCTS Replacement for Haines Products Bung-36 (BUNG-36 HAINES PRODUCTS)
- CHECKERS Wheel Chock, 11" D, 5" H, 12" W, Black, PR (RC5510-P-U)
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Black (R06-KKX-SLN)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 240 lb (CH04AMP125TLHK01)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLHK04)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 190 lb (CH03AMP125TLHK01)
- MEDCASTER 6" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 240 lb (SS06AMX125TLHK01)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLHK01)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 260 lb (CH05AMP125TLHK01)
- ZORO SELECT Kingpin Swivel Cstr, Poly, 1-3/8 in, 220 lb (LRA-VSTH 35K)
- Medcaster Casters