Shop All Stem Casters
Medcaster
3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 165 lb
Mfr # TM03PYP281TLTS02
Zoro # G8299849
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Twin Wheel
- Wheel Width 2-5/16 in
- Mounting Height 95MM
- Load Rating 165 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # TM03PYP281TLTS02
- Zoro # G8299849
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2-5/16 in |
Mounting Height | 95MM |
Stem Length | 1 in |
Thread Size | 13NC |
Stem Dia. | 1/2 in |
Overall Height | 3 3/4 in |
Caster Stem Size | 1"-13 x 1 in |
Wheel Dia. | 3 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster with Total Lock, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 2-5/16 in Wheel Width, Polyurethane Wheel/Tread Material, 3 3/4 in Mounting Height, Precision Ball, 1 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Whl Cstr, Swl, Thrm Rubr, 3 in., 220 lb (LMDA-TPA 75G-FI)
- RUBBERMAID COMMERCIAL Plastic Insert (26611100)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Chain Clevis Slip Hooks (54664)
- MARTIN SPROCKET & GEAR 12" X 2 7/16" Hanger-Oil, 12CH2265-O (12CH2265-O)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS02)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TG05TPP281TLTS02)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLTS06)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb (RZ03TPP090SWTS06)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLGR01)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS02)
- SERVICE CASTER 3 Inch 316SS Soft Rubber Swivel 1-3/8 Inch Stem Caster Lock Brake SCC, 2PK (SCC-SS316TTLEX20S314-SRS-2-S-2-138)
- Medcaster Stem Casters