Shop All Stem Casters
Medcaster
3" X 1" Non-Marking Rubber Performa Swivel Caster, Face Brake, Loads Up To 140 lb
Mfr # OP03PRN100FBGR02
Zoro # G8094520
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring
- Tread Shape Donut
- Wheel Width 1 in
- Mounting Height 109MM
- Load Rating 140 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medcaster
- MFR # OP03PRN100FBGR02
- Zoro # G8094520
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 109MM |
Stem Length | 1-7/16 in |
Caster Stem Size | 1-7/16 in x 7/16 in |
Overall Height | 4 19/64 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 3 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 140 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 19/64 in Mounting Height, Precision Ball, 1-7/16 in x 7/16 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Guard Rail System Spring Post (GR-H2R-SP)
- CAMPBELL CHAIN & FITTINGS Replacement CamPad Kit, For Use With 12 Ton Gx Clamps, 6506001 (6506001)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00403)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 700 lb. (HE0404108G)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWGR01)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR02)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS02)
- MEDCASTER 4" X 2-5/8" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TM04PYP281TLTS02)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb (TG05TPP281SWTS02)
- MEDCASTER 3" X 1" Non-Marking Rubber Performa Swivel Caster, Face Brake, Loads Up To 140 lb (OP03PRN100FBGR01)
- SERVICE CASTER 3 Inch Polyolefin Wheel with 1/2”–13 x 1” Threaded Stem Swivel Caster, 4PK (SCC-TS20S314-POD-1210-TR-4)
- Medcaster Casters