Shop All Stem Casters
Medcaster
3" X 1" Non-Marking Rubber Performa Swivel Caster, Face Brake, Loads Up To 140 lb
Mfr # OP03PRN100FBGR01
Zoro # G8299955
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring
- Tread Shape Donut
- Wheel Width 1 in
- Mounting Height 109MM
- Load Rating 140 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # OP03PRN100FBGR01
- Zoro # G8299955
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 109MM |
Stem Length | 7/8 in |
Overall Height | 4 19/64 in |
Wheel Dia. | 3 in |
Caster Stem Size | 7/8 in x 7/16 in |
Stem Dia. | 7/16 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 140 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 19/64 in Mounting Height, Precision Ball, 7/8 in x 7/16 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 23 ft (15426-001)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Blue (D-50-LD)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF4-902-20)
- COSCO Big Step Folding Stool, 2-Step, 200 lb Capacity, 22 in. Spread, Black/Gray (11308PBL1E)
- MEDCASTER 5" X 3" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 246 lb (TM05PYP281SWTS02)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLGR01)
- MEDCASTER 3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 165 lb (TM03PYP281SWTS02)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLTS06)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS02)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb (RZ03TPP090SWTS06)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-MRN-TLB-845)
- Medcaster Casters