Shop All Bolt Hole Casters
Medcaster
3" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 165 lb
Mfr # SS03AMX125TLHK01
Zoro # G7252525
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 165 lb
- Number of Wheels 1
- Wheel/Tread Material Rubber Thermoplastic Anti-Microbial
- Wheel/Tread Hardness Rating Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # SS03AMX125TLHK01
- Zoro # G7252525
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 4 5/16 in |
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Mounting Height | 109MM |
For Axle Dia. | 3/8 in |
Swivel Radius | 4 1/4 in |
Bolt Hole Dia. | 1/2 in |
Description
Antimicrobial Corrosion- & Debris-Resistant Bolt-Hole Caster, 1/2 in Bolt Hole Dia., Stainless Steel Caster Frame Material, Polished Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Precision Ball, 4 5/16 in Mounting Height, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist With 15ft Lift, 5-Ton (S90-500-15)
- ZORO SELECT Pry Lever Bar, Steel, 5,000 lb. Cap, 72" L (29AK54)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- ZERO DEGREE Drive gearless quick release ratchet, 1/ (38150)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLHK04)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWHK01)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWHK04)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWHK04)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Directional Lock, Loads Up To 240 lb (CH04AMP125DLHK01)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWHK01)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S414-PPUB-BLK-4)
- Medcaster Casters