Shop All Bolt Hole Casters
Medcaster
3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 190 lb
Mfr # CH03AMP125SWHK01
Zoro # G7808135
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Product Group Kingpinless Caster
- Caster Sub-Type Swivel
- Load Rating 190 lb
- Wheel/Tread Material Tpr Anti-Microbial
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Medcaster
- MFR # CH03AMP125SWHK01
- Zoro # G7808135
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Overall Height | 4 19/64 in |
Wheel Dia. | 3 in |
Mounting Height | 109MM |
Wheel Width | 1-1/4 in |
Swivel Radius | 2 29/32 in |
Bolt Hole Dia. | 1/2 in |
Description
General Purpose Bolt-Hole Caster, 1/2 in Bolt Hole Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 190 lb Load Rating, 1 Number of Wheels, Precision Ball Bearing, 4 19/64 in Mounting Height, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Trolley, 2400 lb. (U11-310)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A1E20B4C1P3)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, SS (BBS12SW)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12P)
- MEDCASTER 2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb (RZ02TPN070TLHK04)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Directional Lock, Loads Up To 240 lb (CH04AMP125DLHK01)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLHK04)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb (CH04AMP125SWHK01)
- MEDCASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 165lb (SS03AMX125SWHK01)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWHK01)
- ZORO SELECT Kingpin Swivl Castr, Nyln, 1-3/8 in, 165 lb (LRA-POA 35G)
- Medcaster Bolt Hole Casters