Shop All Plate Casters
Medcaster
2" X 3/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 110 lb
Mfr # RZ02TPN070TLTP06
Zoro # G8092247
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Load Rating 110 lb
- Number of Wheels 1
- Wheel Dia. 2 in
- Wheel Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Medcaster
- MFR # RZ02TPN070TLTP06
- Zoro # G8092247
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 3/4 in |
Mounting Plate Size | 2.12 in X 2.12' |
Mounting Bolt Dia. | 1/4 in |
Mounting Height | 71MM |
Description
Swivel, Standard Plate Caster, Load Rating 110 lb, Swivel Lock Type Total Lock, Wheel Dia. 2 in, Wheel Width 3/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/32 In, L 25 Ft, WLL 30 Lb (2TAK5)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Silver (EE2802TFX16)
- CAMPBELL CHAIN & FITTINGS 1000G Wire Rope Clip, 12 In, Forged Carbon Steel, 3 Clips (6990834)
- SPECIALMADE GOODS AND SERVICES Rubbermaid 10in Wheel Kit with Hardware Includes 2 10in Wheel, 4 Washers, 2 Axle Nuts (FG1004L30000)
- MEDCASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 165lb (SS03AMX125SWTP01)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 260 lb (CH05AMP125SWTP01)
- MEDCASTER 6" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 240lb (SS06AMX125SWTP01)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 240 lb (NG04QDP125DLTP01)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 190 lb (CH03AMP125TLTP01)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 260 lb (CH06AMP125SWTP01)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 300 lb, C (1UHX9)
- Medcaster Plate Casters